NDL Industries SAE Liquid Line Filter Drier

NMH16F

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
SAE
End Connection 2
SAE
End Connections
SAE
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Inlet Outlet
2-1/2 in outlet
Length
7-17/100 in
Material
Steel
Maximum Pressure
653 psig
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday