1-1/2 in. Schedule 40 Spigot Side Out Sewer Drain
1-1/2 in. Schedule 40 Spigot Side Out Sewer Drain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ADA compliant/heel proof
- Recommended for pedestrians, bicycles and wheel chair traffic
- Designed for residential applications including swimming pools, spas and patios
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 4-1/4 in
- IAPMO Listed -:
- No
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- PVC
- Number of Pieces:
- 1 Piece
- Weight:
- 0.35 lb