1-1/2 x 1-1/4 in. Sump Pump Check Valve

You last purchased this on
 
NDS

1-1/2 x 1-1/4 in. Sump Pump Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NDS

1-1/2 x 1-1/4 in. Sump Pump Check Valve

  • Fast #
  • Part #NDS140015
  • Item #301724
  • Manufacturer Part #1400-15
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Buna "N" Gaskets are included in both 1-1/4 in and 1-1/2 in size applications
  • Rated @ 125 PSI Static Pressure @ 72° F
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fits Pipe Size:
1-1/4 in - 1-1/2 in
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/4 in x 1-1/2 in
Height:
4-7/10 in
Length:
5-1/2 in
Material:
Plastic
Material Type:
PVC
Number of Pieces:
1 Piece
Valve Size:
1-1/2 in x 1-1/4 in
Weight:
0.583 lb
Width:
2-91/100 in