1 in. CTS SDR 9 PVC Coupling
Flo-Lock™ 700 Series 1 in. CTS SDR 9 PVC Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- For use on Polyethylene Tube Size SDR-9 ASTM D-2737 PVC NSF/ANSI 61+372 UPC
- PVC Rated @ 200 PSI Static Pressure @ 72?F
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM D-2737
- Clean Bagged:
- No
- Collection:
- Flo-Lock™ 700 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling
- Height:
- 2-2/5 in
- IAPMO Listed -:
- Yes
- Length:
- 4-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 72
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Schedule Class:
- SDR 9
- UL Listed:
- No
- Weight:
- 0.367 lb
- Width:
- 2-2/25 in