NDS

1 in. PVC Socket Gate Valve

Part #NGVG1000S  |  Manufacturer Part #GVG-1000-S

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • PVC Rated @ 150 PSI Static Pressure @ 72˚F NSF/ANSI 61+372 UPC

Specifications

ASTM Specifications: ASTM G-61

End Connection 2: Socket

End Connections: Socket

FM Approved: No

Fits Pipe Size: 1 in

Fitting Size 2: 1 in

Height: 5-1/4 in

IAPMO Listed: Yes

Maximum Pressure: 150 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number Of Pieces: 1 Piece

UL Listed: No

Valve Operator: Wheel Handle

Valve Stem: Non-rising

Valve Type: Gate Valve