10 ft. With 4 Slotted Pipe

Part #NEZ1001F  |  Item #3987400  |  Manufacturer Part #EZ-1001F

Length:

50 ft
Order in multiples of 10

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For 4 in Slotted Pipe (Center)
  • 10 ft polyethylene slotted drain pipe surrounded by 100% recycled polystyrene aggregate and enclosed in 30-sieve polyethylene geotextile mesh

Specifications

ASTM Specifications: [ASTM D-3786, ASTM D-4491]

Color Finish: Black

Color Finish Category: Blacks

Height: 10 in

Length: 50 ft

Material: Plastic

Material Type: Polystyrene

Weight: 29.5

Width: 12-1/4 in