10 in. Round Grate for 8 in. Pipe in Green

You last purchased this on
 
NDS

10 in. Round Grate for 8 in. Pipe in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
NDS

10 in. Round Grate for 8 in. Pipe in Green

  • Fast #
  • Part #NDS1050
  • Item #1431453
  • Manufacturer Part #1050
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Green Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Grate opening 5/16 in
  • Fits 8 in sewer and drain pipe and fittings, 8 in corrugated pipe
  • Open surface area 21.57 sq in
  • Made in USA
  • ADA compliant
  • Load rating class A
  • Requires Certification

Specifications

Application:
Driveways, Patios, Outdoor
Color Finish Category:
Greens
Color Finish Name:
Green
Depth:
2-3/4 in
Diameter:
10 in
Diameter - Inside 1:
7-3/4 in
Drain Base Height:
2-3/4 in
Drain Base Width:
7-3/4 in
Drain Component Type:
Grate
Flow Rate:
65.99 gpm
Grate Color Finish:
Green
Grate Shape:
Round
Height:
2-3/4 in
Length:
9-3/4 in
Material:
Plastic
Material Type:
HDPE
Number of Pieces:
1 Piece
Product Type:
Round, Flat, Grate
Waterworks Application:
Sewer
Weight:
1.01 lb
Width:
7-3/4 in