10 in. Valve Box with Sewer Cover
10 in. Valve Box with Sewer Cover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The cover seat area has 8 structural support ribs on the underside of the seat, each with a minimum thickness of 0.250 in
- The bottom of the body has a 0.500 in flange
- The 10 in round body is tapered and has a minimum wall thickness of 0.250 in
- UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
- Overlapping cover prevents dirt and grass from settling between body and cover
- The 10 in round cover has an average thickness of 0.300 in
Documents
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter:
- 9-3/4 in
- Diameter - Inside 1:
- 10 in
- Height:
- 10-1/2 in
- Material:
- Plastic
- Material Type:
- Polyolefin
- Number of Pieces:
- 2 Piece
- Waterworks Application:
- Sewer
- Weight:
- 4.50 lb