12-3/8 in. Polypropylene Catch Basin with 2 Open Sides

Part #N1200NGBKIT  |  Item #3028283  |  Manufacturer Part #1200NGBKIT

Length:

12-3/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: #1206, #1242 and #1243 Universal Outlets

Color Finish: Black

Color Finish Category: Blacks

Depth: 12-15/16 in

Drain Base Height: 12-15/16 in

Drain Base Width: 10-1/8 in

Drain Component Type: Catch Basin

Height: 12-15/16 in

Length: 12-3/8 in

Material: Plastic

Material Type: Polypropylene

Number Of Pieces: 3 Piece

Shape: Square

Waterworks Application: Drainage

Weight: 4.65

Width: 12-3/8 in