12 in. Brass Grate

Part #N1230B  |  Item #3568547  |  Manufacturer Part #1230B

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Recommended for medium-duty pneumatic tire traffic autos and light trucks at p d I th 20 m p h

Documents

Specifications

Color Finish: Brass

Color Finish Category: Brass Tones

Drain Base Height: 1-1/8 in

Drain Component Type: Grate

Drain Opening: 11-3/4 in

Grate Shape: Square

Height: 1-1/8 in

IAPMO Listed: Yes

Length: 12 in

Material: Brass

Number Of Pieces: 1 Piece

Product Type: Grate

Trim Ring: No

Weight: 9.24

Width: 11-3/4 in