1/2 in. Combination Stub Wrench

You last purchased this on
 
NDS

1/2 in. Combination Stub Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 
NDS

1/2 in. Combination Stub Wrench

  • Fast #
  • Part #NSW0500C
  • Item #1257770
  • Manufacturer Part #SW-0500-C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Steel Handle
  • Requires Certification

Specifications

Color Finish Category:
Reds
Color Finish Name:
Red
Fits Pipe Size:
1/2 in - 3/4 in
Height:
1 in
Length:
13 in
Material:
Aluminum
Number of Pieces:
1 Piece
Size:
1/2 in
Width:
4-27/50 in