1/2 in. x 500 ft. Polyethylene Tubing in Black
1/2 in. x 500 ft. Polyethylene Tubing in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 500 ft/coil
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 7/10 in
- Height:
- 1/2 in
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Number of Pieces:
- 1 Piece
- Weight:
- 20.5 lb