8-5/8 x 12-1/4 x 12 x 5-15/16 in. Plastic Catch Basin Adapter in Black

You last purchased this on
 
NDS

8-5/8 x 12-1/4 x 12 x 5-15/16 in. Plastic Catch Basin Adapter in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
NDS

8-5/8 x 12-1/4 x 12 x 5-15/16 in. Plastic Catch Basin Adapter in Black

  • Fast #
  • Part #N1222
  • Item #182043
  • Manufacturer Part #1222
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fits 8" Corrugated Pipe, Sch 40, Corrugated Spigot, S&D Hub.
  • 12" x 12" Low-Profile Adapter
  • Used on item catch basin
  • Styrene
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Diameter:
8-5/8 in
Height:
5-15/16 in
Length:
12-1/4 in
Material:
Plastic
Material Type:
HIPS
Product Type:
Adapter
Shape:
Square
Waterworks Application:
Drainage
Weight:
2 lb
Width:
12 in