12 x 17 in. Ductile Iron Standard Meter Reader Cover

Part #ND1200DIRBL  |  Item #1743217  |  Manufacturer Part #D1200-DIRBL

Length:

15-3/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Coloring and UV stabilizers are added, along with processing lubricants when needed
  • The D1200 cover has a minimum thickness of 0.250 in
  • UV inhibitors prevent discoloration and deterioration, such as cracking or blistering

Documents

Specifications

Color Finish: Black

Color Finish Category: Blacks

Height: 12 in

Length: 15-3/8 in

Material: Plastic

Material Type: Polyolefin

Number Of Pieces: 1 Piece

Weight: 2.20

Width: 10-1/8 in