12 x 17 x 12 in. Standard Box Overlapping Cover in Black
12 x 17 x 12 in. Standard Box Overlapping Cover in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The 14 in x 19 in x 12 in body is tapered and has a minimum wall thickness of 0.250 in
- The body has a double wall at the top cover seat area with a minimum thickness of 0.187 in
- Coloring and UV stabilizers are added, along with processing lubricants when needed
- UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
- The D1200 cover has a minimum thickness of 0.250 in
- Overlapping cover prevents dirt and grass from settling between body and cover
- The bottom of the body has a 1 in flange
- The cover seat area has 30 structural support ribs on the underside of the seat, each with a minimum thickness of 3/16 in
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 12 in
- Length:
- 17 in
- Material:
- Plastic
- Material Type:
- Polyolefin
- Number of Pieces:
- 2 Piece
- Weight:
- 9.20 lb
- Width:
- 11-3/4 in