13 x 20 in. Valve Box with Cover Irrigation Control Valve
13 x 20 in. Valve Box with Cover Irrigation Control Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The body has a double wall at the top cover seat area with a minimum thickness of 0.250 in
- The cover seat area has 16 structural support ribs on the underside of the seat, each with a minimum thickness of 0.250 in
- The 13 in x 20 in body is tapered and has a minimum wall thickness of 0.250 in
- Overlapping cover prevents dirt and grass from settling between body and cover
- UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
- The 13 in x 20 in cover has an average thickness of 0.250 in
- The bottom of the body has a 0.500 in flange
Documents
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Height:
- 12 in
- Length:
- 21-3/8 in
- Material:
- Plastic
- Material Type:
- Polyolefin
- Number of Pieces:
- 2 Piece
- Weight:
- 14.00 lb
- Width:
- 14-7/8 in