NDS

13 x 20 x 12 in. Meter Box with Cast Iron Cover

Part #ND1500DICIR  |  Manufacturer Part #D1500-DICIR

Length:

21-3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Coloring and UV stabilizers are added, along with processing lubricants when needed
  • The 13 in x 20 in body is tapered and has a minimum wall thickness of 0.250 in
  • The body has a double wall at the top cover seat area with a minimum thickness of 0.187 in
  • The cover seat has 30 structural support ribs on the underside of the seat, each with a minimum thickness of 1/50 in
  • The bottom of the body has a 1 in flange
  • The 13 in x 20 in cover has an average thickness of 0.250 in
  • UV inhibitors prevent discoloration and deterioration, such as cracking or blistering

Documents

Specifications

Color Finish: Black

Color Finish Category: Blacks

Depth: 12 in

Height: 12 in

Length: 21-3/4 in

Material: [Plastic, Cast Iron]

Material Type: Polyolefin

Number Of Pieces: 2 Piece

Weight: 14.40

Width: 15-1/4 in