150 ft. x 4 in. EZ Roll Grass Paver

Part #NEZ4X150  |  Item #4077049  |  Manufacturer Part #EZ4X150

Length:

150 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Permeable surfaces eliminate or reduce storm water runoff
  • Storm water filters naturally through subsurface, reducing pollutants
  • Urban Heat Island (UHI) effect is mitigated as grass does not absorb as much heat energy as traditional hardscapes
  • Contributes to LEED credits

Documents

Specifications

Color Finish: Black

Color Finish Category: Blacks

Length: 150 ft

Material: Plastic

Material Type: HDPE

Number Of Pieces: 1 Piece

Thickness: 1 in

Weight: 360

Width: 4 ft