NDS 18 x 18 in. 4-Hole One Piece Catch Basin in Black

N1884

Manufacturer Part #: 1884

Length

17-11/16 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • One-piece tapered with 4 openings
  • Requires either #1206, #1242, #1243, #1245, #1266, #1888, #1889 universal outlets
  • Includes 2 or 4 #1890 reducer ring
  • 18"x18" One-Piece Tapered Catch Basin. Structural Foam Polyolefin.
  • Requires either #1206, #1242, #1243, #1245, #1266, #1888 or #1889 Universal Outlet to connect pipe to basin. Includes 2 or 4 #1890 Reducer Rings

SPECIFICATIONS

Depth
18-9/16 in
Drain Base Height
18-9/16 in
Drain Base Width
13 in
Drain Component Type
Catch Basin
Drain Opening
17-11/16 in
End Connection 2
Outlet
End Connection 3
Outlet
End Connections
Outlet
Height
18-9/16 in
Number Of Pieces
1 Piece
Weight
9.65
Width
17-3/4 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday