18 x 18 in. Atrium Grate Black
18 x 18 in. Atrium Grate Black
Frequently Purchased Together
Product Details
- Grate helps to collect and remove excess water from driveways, patios and any other outdoor areas, designed for maximum durability to handle light foot traffic
- Grates are a proven alternative to traditional concrete drains with UV inhibitors are used to prevent fading and cracking from the sun, chemical-resistant, rustproof and maintenance-free, lightweight and easy to install
- Used on item catch basin
- Open surface area 89.40 square inches
Documents
Specifications
- Application:
- Gardening
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 6 in
- Drain Base Height:
- 6 in
- Drain Component Type:
- Grate
- Grate Color Finish:
- Black
- Grate Shape:
- Square
- Height:
- 6 in
- Length:
- 16-13/16 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Number of Pieces:
- 1 Piece
- Product Type:
- Grate
- Weight:
- 6.51 lb
- Width:
- 16-13/16 in