18 x 18 x 6 in. Riser Black

Part #N1816  |  Item #1241226  |  Manufacturer Part #1816

Length:

21 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used on item 18 in x18 in catch basin
  • NDS 12 in catch basin is ideal for yard / area drains to collect surface water while minimizing the amount of debris entering the system tapered catch basin
  • Styrene

Documents

Specifications

Color Finish: Black

Color Finish Category: Blacks

Depth: 9 in

Drain Base Height: 9 in

Drain Component Type: Riser

Height: 9 in

Length: 21 in

Material: Styrene

Material Type: Polystyrene

Number Of Pieces: 1 Piece

Shape: Square

Waterworks Application: Drainage

Weight: 6

Width: 1-27/40 in