2 ft. Galvanized Steel Perforated Channel Grate

You last purchased this on
 
NDS

2 ft. Galvanized Steel Perforated Channel Grate

This product requires certification to purchase.
Brand image
You last purchased this on
 
NDS

2 ft. Galvanized Steel Perforated Channel Grate

  • Fast #
  • Part #NDS228
  • Item #3765358
  • Manufacturer Part #DS-228
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Grate opening 1/4 in
  • Use with dura slope drains, dura slope catch basins
  • Open surface area 7.63 sq in
  • ADA compliant
  • Made in USA
  • Heelproof
  • Load rating class A
  • Requires Certification

Specifications

Brand Model Compatibility:
Dura Slope™ Drain, Dura Slope™ Catch Basin
Color Finish Category:
Greys
Color Finish Name:
Galvanized
Drain Component Type:
Grate
Flow Rate:
23.34 gpm
Grate Color Finish:
Steel
Grate Shape:
Linear
Height:
3/4 in
Length:
2 ft
Material:
Steel
Number of Pieces:
1 Piece
Product Type:
Flat Grate
Weight:
3.83 lb
Width:
6 in