2 ft. Galvanized Steel Slope Grate
2 ft. Galvanized Steel Slope Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Grate opening 1/4 in
- Use with dura slope drains, dura slope catch basins
- Open surface area 7.63 sq in
- ADA compliant
- Made in USA
- Heelproof
- Load rating class A
Specifications
- Brand Model Compatibility:
- Dura Slope™ Drain, Dura Slope™ Catch Basin
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Drain Component Type:
- Grate
- Flow Rate:
- 23.34 gpm
- Grate Shape:
- Linear
- Height:
- 3/4 in
- Length:
- 2 ft
- Material:
- Stainless Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Flat Grate
- Weight:
- 3.16 lb
- Width:
- 6 in