2 in. Ductile Iron Slotted Grate
2 in. Ductile Iron Slotted Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Grate opening 5/16 in x 4-11/16 in
- Use with dura slope drains, dura slope catch basins
- Open surface area 20.85 sq in
- Made in USA
- ADA compliant
- Load rating class D
Specifications
- Brand Model Compatibility:
- Dura Slope™ Drain, Dura Slope™ Catch Basin
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Component Type:
- Grate
- Flow Rate:
- 63.78 gpm
- Grate Shape:
- Linear
- Height:
- 3/4 in
- Length:
- 2 ft
- Material:
- Ductile Iron
- Number of Pieces:
- 1 Piece
- Product Type:
- Flat Grate
- Weight:
- 15.20 lb
- Width:
- 6 in