2 x 3 x 4 in. STY Downspout Adapter
2 x 3 x 4 in. STY Downspout Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fitting
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 2 in
- Height:
- 3-3/4 in
- Length:
- 4-1/2 in
- Material:
- Styrene
- Width:
- 4-1/2 in