22 in. Box and Overlapping Cover for Water in Black
22 in. Box and Overlapping Cover for Water in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The body has a double wall at the top cover seat area with a minimum thickness of 0.250 in
- The cover seat area has 16 structural support ribs on the underside of the seat, each with a minimum thickness of 0.250 in
- The 14 in x 19 in body is tapered and has a minimum wall thickness of 0.200 in
- Brass nut on boxes for bolt-down capability
- Overlapping cover prevents dirt and grass from settling between body and cover
- UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
- The 14 in x 19 in cover has an average thickness of 0.250 in
- The bottom of the body has a 0.500 in flange
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 12 in
- Length:
- 21 in
- Lettering:
- Water
- Material:
- Plastic
- Material Type:
- Polypropylene
- Number of Pieces:
- 2 Piece
- Product Type:
- Valve Box
- Waterworks Application:
- Water
- Weight:
- 8.31 lb
- Width:
- 16 in