24 in. Catch Basin Extension (Less Bottom) in Black

Part #N2418  |  Item #2452644  |  Manufacturer Part #2418

Length:

24 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used on item catch basin
  • NDS 24 in catch basin is ideal for yard / area drains to collect surface water while minimizing the amount of debris entering the system

Documents

Specifications

Color Finish: Black

Color Finish Category: Blacks

Depth: 12-1/4 in

Drain Base Height: 12-1/4 in

Drain Base Material: HDPE

Drain Component Type: Catch Basin

Height: 12-1/4 in

Length: 24 in

Material: Plastic

Material Type: HDPE

Number Of Pieces: 1 Piece

Shape: Square

Weight: 14.6

Width: 24 in