NDS
24 in. Root Barrier Panel
Part #NEP1850 | Item #1273712 | Manufacturer Part #EP-1850
Length:
24 inProduct Details
- Includes 1 Joiner Strip per panel
- Includes a "T" top edge to prevent root overgrowth and an external flange at the base to lock panels in the ground
- Suitable for all planting installations
- UV inhibitors ensure longevity
- 1/2 in raised vertical ribs run perpendicular to the panel and are 6 in on center
- Each barrier is a minimum of 0.090 in thick
Specifications
Color Finish: Black
Color Finish Category: Blacks
Height: 18 in
Length: 24 in
Material: Plastic
Material Type: HIPP
Number Of Pieces: 1 Piece
Weight: 1.56
Width: 1/2 in