24 x 24 in. 4-Outlet Catch Basin
24 x 24 in. 4-Outlet Catch Basin
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Requires 2 or 4 #2410 Universal Outlets
- Catch basin is ideal for yard / area drains to collect surface water while minimizing the amount of debris entering the system tapered catch basin
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Base Height:
- 24 in
- Drain Base Material:
- HDPE
- Drain Base Width:
- 24-3/4 in
- Drain Component Type:
- Catch Basin
- Length:
- 24 in
- Material:
- Plastic
- Material Type:
- HDPE
- Number of Pieces:
- 1 Piece
- Shape:
- Square
- Weight:
- 15 lb
- Width:
- 24 in