NDS

24 x 5-7/8 x 3/4 in. Ductile Iron Deco Slot Grate

Part #NDS609  |  Manufacturer Part #DS-609

Length:

24 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lightweight & Easy to install
  • Interlocking tongue & groove joints
  • UV inhibitors

ADA Compliant

Specifications

ADA Compliant: Yes

Brand Model Compatibility: Dura Slope™ Drains and Catch Basins

Color Finish: Black

Color Finish Category: Blacks

Drain Component Type: Grate

Flow Rate: 51.24 gpm

Grate Color Finish: Raw Iron

Grate Color Finish Category: Iron Tones

Grate Shape: Linear

Height: 1/4 in

IAPMO Listed: No

Length: 24 in

Material: Ductile Iron

Number Of Pieces: 1 Piece

Product Type: Grate

Waterworks Application: Storm Sewer

Weight: 14.50

Width: 5-7/8 in