24 x 6 x 3/4 in. Ductile Iron Tile Pattern Grate
24 x 6 x 3/4 in. Ductile Iron Tile Pattern Grate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Interlocking tongue & groove joints
- UV inhibitors
- Lightweight & Easy to install
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Dura Slope™ Drains and Catch Basins
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Drain Component Type:
- Grate
- Flow Rate:
- 24.32 gpm
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Shape:
- Linear
- Height:
- 1/4 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- Material:
- Bronze
- Number of Pieces:
- 1 Piece
- Product Type:
- Grate
- Waterworks Application:
- Storm Sewer
- Weight:
- 14.50 lb
- Width:
- 6 in