3-5/8 in. Stainless Steel Clamp
3-5/8 in. Stainless Steel Clamp
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 3-5/8 in - 16 in
- IAPMO Listed -:
- No
- Length:
- 51-1/2 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Range (in):
- 3.625 in - 16 in
- UL Listed:
- No
- Weight:
- 0.25 lb