3 ft. Channel Grate White
ME by Starck 3 ft. Channel Grate White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Grate opening 1/4 in x 5/16 in
- Heelproof
- Open surface area 9.9 sq in
- Made in USA
- ADA compliant
Documents
Specifications
- Application:
- Driveways, Patios, Outdoor, Residential, Pools
- Bowl Shape:
- Elongated
- Brand Model Compatibility:
- Mini Channel™ Drain
- Collection:
- ME by Starck
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Component Type:
- Grate
- Flow Rate:
- 30.29 gpm
- Grate Color Finish:
- White
- Grate Shape:
- Linear
- Height:
- 1/2 in
- Length:
- 3 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- Number of Pieces:
- 1 Piece
- Overall Height:
- 28-7/8 in
- Overall Width:
- 15-3/8 in
- Product Type:
- Grate
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 28-3/4 in
- Toilet Bowl Width:
- 14-1/8 in
- Toilet Installation:
- Floor Mount
- Weight:
- 0.66 lb
- Width:
- 2-3/4 in