NDS

3 in. End Outlet and Cap Light Grey

Part #N713  |  Manufacturer Part #713

Length:

3-7/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Depth: 3-7/8 in

Diameter: 3 in

Drain Base Height: 3-7/8 in

Drain Component Type: End Cap

End Connections: Outlet

Height: 3-7/8 in

Number Of Pieces: 1 Piece