3 in. Straight Styrene Sewer and Drain 45 Degree Wye
3 in. Straight Styrene Sewer and Drain 45 Degree Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- White
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Material:
- Styrene
- NSF Certified:
- No
- Type:
- N308
- Width:
- 6-81/100 in