3 x 1-1/2 in. FIPT PVC Saddle

You last purchased this on
 
NDS

3 x 1-1/2 in. FIPT PVC Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
NDS

3 x 1-1/2 in. FIPT PVC Saddle

  • Fast #
  • Part #N443015
  • Item #3144133
  • Manufacturer Part #443015
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For PVC Pipe main line Pressure Rated @ 200 PSI @ 72?F NSF/ANSI 61+372 PVC Type II
  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Compression
End Connections:
Compression
Fits Pipe Size:
3 in
Height:
5-1/3 in
Length:
5 in
Material:
Plastic
Material Type:
PVC
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Tap Size:
1-1/2 in
Type:
N443015
Weight:
1.7 lb
Width:
5-7/16 in