3 x 4 in. Universal Lock Outlet Adapter with Spigot
3 x 4 in. Universal Lock Outlet Adapter with Spigot
Package Quantity Info:
EA: 1 IP: 1 CA: 20 PT: 480-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits 3" and 4" corrugated pipe, 3" and 4" sewer and drain pipe, 4" SCH 40 pipe, 4" triple wall pipe
- Allows for adjusting inlet height
- Used on item catch basin
- 3" & 4" Universal Outlet. Styrene.
- Use with 24" catch basin also requires #2410 adapter
- Use with 9", 12", 18" and 24" catch basin series
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3-3/4 in
- Drain Base Height:
- 3-3/4 in
- Drain Base Width:
- 4 in
- Drain Component Type:
- Adapter
- End Connection 1:
- Spigot
- End Connections:
- Spigot
- Fits Pipe Size:
- 3 in - 4 in
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- Height:
- 3-3/4 in
- Material:
- Plastic
- Material Type:
- Polystyrene
- Number of Pieces:
- 1 Piece
- Product Type:
- Basin
- Weight:
- 0.74 lb
- Width:
- 6-1/2 in