3/4 in. FHT Swivel Elbow with Washer
3/4 in. FHT Swivel Elbow with Washer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits 0.704 in to 0.710 in OD tubing
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- End Connection 1:
- FGHT
- End Connection 2:
- Swivel Nut
- End Connections:
- FGHT x Swivel Nut
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Number of Pieces:
- 25 Piece
- UL Listed:
- No
- Weight:
- 1.1 lb