1-1/8 in. Plastic Box Cover for #1225 and #1219
1-1/8 in. Plastic Box Cover for #1225 and #1219
Frequently Purchased Together
Product Details
- NDS 12 in Catch Basin is ideal for yard / area drains to collect surface water while minimizing the amount of debris entering the system tapered catch basin, requires either #1206, #1243, #1245, #1266 Universal Outlet for each opening
Documents
Specifications
- Brand Model Compatibility:
- #1225, #1219
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3/4 in
- Drain Base Height:
- 3/4 in
- Height:
- 1-1/8 in
- Length:
- 11-3/4 in
- Material:
- Plastic
- Material Type:
- HDPE
- Number of Pieces:
- 1 Piece
- Product Type:
- Box Cover
- Weight:
- 2.23 lb
- Width:
- 11-7/8 in