1-3/4 in. Brass and Plastic Grate
1-3/4 in. Brass and Plastic Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Grate opening 1/4 in
- Fits 3 in sewer and drain pipe, 4 in sewer and drain fittings
- Open surface area 5.25 sq in
- ADA compliant
- Made in USA
- Heelproof
- Load rating class A
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM D-2729
- Color Finish Name:
- Polished Brass
- Diameter:
- 4-1/4 in
- Fits Pipe Size:
- 4 in
- Flow Rate:
- 16.06 gpm
- Height:
- 1-3/4 in
- Material:
- Brass, Plastic
- Material Type:
- PVC
- Product Type:
- Grate
- Waterworks Application:
- Sewer
- Weight:
- 0.64 lb