4 in. Spigot x Hub Plastic Bushing
4 in. Spigot x Hub Plastic Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- SDR35 solvent weld
Specifications
- ASTM:
- ASTM D-2729, ASTM D-3034
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Spigot
- End Connection 2:
- Hub
- End Connections:
- Spigot x Hub
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Bushing
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Weight:
- 0.24 lb
- Width:
- 4-5/8 in