4 in. Pop-Up Drainage Emitter with Elbow in Green
4 in. Pop-Up Drainage Emitter with Elbow in Green
Frequently Purchased Together
Product Details
- Fits 3 in and 4 in corrugated pipe, 3 in and 4 in sewer and drain pipe
- Made in USA
- The emitter opens under minimal hydrostatic pressure from water through upstream drainage pipes; the emitter closes as flow diminishes
Documents
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Depth:
- 5-1/4 in
- Diameter - Inside 1:
- 3-7/16 in
- Drain Base Height:
- 5-1/4 in
- Drain Component Type:
- Adapter
- Drain Opening:
- 3-7/16 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Fits Pipe Size:
- 3 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Flow Rate:
- 40 gpm
- Height:
- 5-1/4 in
- Length:
- 5-15/16 in
- Material:
- Plastic
- Material Type:
- HDPE
- Number of Pieces:
- 1 Piece
- Product Type:
- Emitter, Pop-Up, Spring Loaded
- Waterworks Application:
- Sewer
- Weight:
- 1 lb
- Width:
- 5-7/8 in