4 in. Stainless Steel Flex Coupling Clamp
4 in. Stainless Steel Flex Coupling Clamp
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Steel
- Diameter:
- 5-1/2 in
- Diameter - Inside 1:
- 2-1/2 in
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fits Pipe Size:
- 2-1/2 in - 5-1/2in
- Fitting Type:
- Straight
- Length:
- 18-1/4 in
- Material:
- Stainless Steel
- Material Type:
- 410
- Number of Pieces:
- 1 Piece
- Width:
- 1/2 in