6 ft. x 3-1/2 in. Grey Trench Drain

You last purchased this on
 
NDS

6 ft. x 3-1/2 in. Grey Trench Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
NDS

6 ft. x 3-1/2 in. Grey Trench Drain

  • Fast #
  • Part #NDS500
  • Item #1738262
  • Manufacturer Part #500
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Component parts snap together easily for a speedy installation
  • System components are chemically resistant and rust proof
  • Durable polyolefin parts are lightweight and easy to install
  • UV inhibitors in the grate
  • Requires Certification

Documents


Specifications

Color Finish Name:
Grey
Depth:
3-1/8 in
Drain Base Height:
3-1/8 in
Drain Base Material:
Bronze/Brass
Drain Base Width:
6 ft
Drain Component Type:
Channel
Grate Color Finish:
Grey
Grate Color Finish Category:
Greys
Height:
3-1/8 in
Length:
72 in
Material:
Plastic
Material Type:
Polyolefin
Number of Pieces:
1 Piece
Pre-Sloped:
No
Weight:
3.26 lb
Width:
3-1/2 in