2 in. Brass and Plastic Round Collar and Grate
2 in. Brass and Plastic Round Collar and Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Grate opening 3/8 in
- Fits Spee-D® basin, 6 in sewer and drain fitting
- Open surface area 13.1 sq in
- Made in USA
- ADA compliant
- Load rating class A
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Pipe, Residential
- Brand Model Compatibility:
- Spee-D®
- Color Finish Name:
- Satin Brass
- Diameter:
- 6-11/16 in
- Fits Pipe Size:
- 6 in
- Flow Rate:
- 40.07 gpm
- Grate Shape:
- Round
- Height:
- 2 in
- Length:
- 6-69/100 in
- Material:
- Brass, Plastic
- Material Type:
- Styrene
- Number of Pieces:
- 1 Piece
- Product Type:
- Collar, Grate
- Waterworks Application:
- Sewer
- Weight:
- 1.16 lb
- Width:
- 6-69/100 in