6 in. Round Irrigation Valve Box with Lid
6 in. Round Irrigation Valve Box with Lid
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The 6 in round body is tapered and has a minimum wall thickness of 0.130 in
- The body has a double wall at the top cover seat area with a minimum thickness of 0.125 in
- Used on item water meter box
- Overlapping cover prevents dirt and grass from settling between body and cover
- UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
- The 6 in round cover has an average thickness of 0.15 in
- The bottom of the body has a 0.25 in flange
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 6 in
- Height:
- 9 in
- Length:
- 6-1/2 in
- Material:
- Plastic
- Material Type:
- Polyolefin
- Number of Pieces:
- 2 Piece
- Weight:
- 1.21 lb
- Width:
- 8-1/2 in