6 in. Single Outlet Basin

You last purchased this on
 
NDS

6 in. Single Outlet Basin

This product requires certification to purchase.
Brand image
You last purchased this on
 
NDS

6 in. Single Outlet Basin

  • Fast #
  • Part #N101
  • Item #136900
  • Manufacturer Part #101
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Sump area collects debris to prevent clogging
  • 6" styrene catch basin with locking outlet
  • Compact size for easy installation
  • Fits 4" Schedule 40 pipe and 3" and 4" sewer and drain pipe, corrugated pipe or triple-wall pipe
  • Sump area collects debris and prevents clogged
  • Locking outlet for corrugated pipe
  • 68 GPM per outlet capacity
  • Use with plastic, brass or cast iron grates
  • Requires Certification

Documents

Recommended Accessories


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
8-3/8 in
Diameter:
6 in
Diameter - Inside 1:
6 in
Drain Base Height:
8-3/8 in
Drain Base Width:
6 in
Drain Component Type:
Catch Basin
Fits Pipe Size:
4 in
Height:
8-3/8 in
Length:
6 in
Material:
Styrene
Material Type:
Polystyrene
Number of Pieces:
1 Piece
Shape:
Round
Waterworks Application:
Drainage
Weight:
1.6 lb
Width:
6-2/5 in