7 in. Round Valve Box with Cover
7 in. Round Valve Box with Cover
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The body has a double wall at the top cover seat area with a minimum thickness of 0.130 in
- The bottom of the body has a 0.250 in flange
- The 6 in round body is tapered and has a minimum wall thickness of 0.200 in
- UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
- Overlapping cover prevents dirt and grass from settling between body and cover
- The 6 in round cover has an average thickness of 0.187 in
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Green
- Diameter:
- 6-1/2 in
- Diameter - Inside 1:
- 7-1/2 in
- Diameter - Outside:
- 8-3/8 in
- Height:
- 8-7/8 in
- Length:
- 8-3/8 in
- Lettering:
- Sewer
- Material:
- Plastic
- Material Type:
- HDPE
- Number of Pieces:
- 2 Piece
- Product Type:
- Valve Box
- Waterworks Application:
- Sewer
- Weight:
- 1.27 lb
- Width:
- 8-3/8 in