NDS 7.36 in. Deep Channel Drain #095

NDS100

Length

48-13/16 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • System consists of 4' channel sections including 24 pre-sloped channel sections and 9 neutral channel sections
  • The sloped channel sections enable the system to extend to a length of 96' with a continuous slope
  • UV inhibitors

SPECIFICATIONS

Color Finish
Light Grey
Height
9-5/16 in
Length
48-13/16 in
Material
Plastic
Material Type
HDPE
Width
10-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday