NDS

9 in. Galvanized Steel Square Grate

Part #N915  |  Manufacturer Part #915

Length:

8-3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tub set
  • 1/2" valves

Specifications

Color Finish: Grey

Color Finish Category: Greys

Depth: 1-1/8 in

Drain Base Height: 1-1/8 in

Drain Base Width: 8-3/4 in

Drain Component Type: Grate

Drain Opening: 8-3/4 in

Grate Color Finish: Steel

Grate Shape: Square

Height: 1-1/8 in

Length: 8-3/4 in

Material: Galvanized Steel

Number Of Pieces: 1 Piece